This product requires certification to purchase.

10 in. Die Set

NIRON

10 in. Die Set

  • Fast #
  • Part #N00MATGS63250
  • Item #9206950
  • Manufacturer Part #00MATGS63250
4.8 out of 5 Customer Rating
Brand image
NIRON

10 in. Die Set

  • Fast #
  • Part #N00MATGS63250
  • Item #9206950
  • Manufacturer Part #00MATGS63250
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from metal.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Brand Model Compatibility
Instabranch™ 27NGS63250
Material
Metal
Tool Type
Die Set
Warranty & Product Information
Application
Socklet