This product requires certification to purchase.

12 in. SDR11 2PC SEG 45 Elbow

NIRON

12 in. SDR11 2PC SEG 45 Elbow

  • Fast #
  • Part #N27NC4511315MMB2
  • Item #9504294
  • Manufacturer Part #27NC4511315MMB2
4 out of 5 Customer Rating
Brand image
NIRON

12 in. SDR11 2PC SEG 45 Elbow

  • Fast #
  • Part #N27NC4511315MMB2
  • Item #9504294
  • Manufacturer Part #27NC4511315MMB2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
Type
N27NC4511315MB2