This product requires certification to purchase.

12 in. X12 in. X8 SDR11 MLD RED TEE

NIRON

12 in. X12 in. X8 SDR11 MLD RED TEE

  • Fast #
  • Part #N27NTRS11315200MM
  • Item #10389194
  • Manufacturer Part #27NTRS11315200MM
5 out of 5 Customer Rating
Brand image
NIRON

12 in. X12 in. X8 SDR11 MLD RED TEE

  • Fast #
  • Part #N27NTRS11315200MM
  • Item #10389194
  • Manufacturer Part #27NTRS11315200MM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connections
Spigot
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
Type
N27NTRS11315200MM