This product requires certification to purchase.

16 in. SDR17 LONG STUB FLG

NIRON

16 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT40017MB
  • Item #8925270
  • Manufacturer Part #27NCRT40017MB
4 out of 5 Customer Rating
Brand image
NIRON

16 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT40017MB
  • Item #8925270
  • Manufacturer Part #27NCRT40017MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Spigot
End Connections
Butt FusionElectrofusion x Spigot
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17