This product requires certification to purchase.

18 in. SDR11 SHORT STUB FLG

NIRON

18 in. SDR11 SHORT STUB FLG

  • Fast #
  • Part #N27NCRT45011S
  • Item #8925034
  • Manufacturer Part #27NCRT45011S
4.8 out of 5 Customer Rating
Brand image
NIRON

18 in. SDR11 SHORT STUB FLG

  • Fast #
  • Part #N27NCRT45011S
  • Item #8925034
  • Manufacturer Part #27NCRT45011S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Flanged
End Connections
Spigot x Flanged
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Pressure - Maximum
303 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Straight, Flange
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
Type
N27NCRT45011S