This product requires certification to purchase.

3-1/2 in. SDR17 LONG STUB FLG

NIRON

3-1/2 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT11017
  • Item #8920422
  • Manufacturer Part #27NCRT11017
3.4 out of 5 Customer Rating
Brand image
NIRON

3-1/2 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT11017
  • Item #8920422
  • Manufacturer Part #27NCRT11017
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Spigot
End Connections
Butt FusionElectrofusion x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17