This product requires certification to purchase.

3-31/100 in. Plug

NIRON

3-31/100 in. Plug

  • Fast #
  • Part #N27NCAR711
  • Item #9207083
  • Manufacturer Part #27NCAR711
5 out of 5 Customer Rating
Brand image
NIRON

3-31/100 in. Plug

  • Fast #
  • Part #N27NCAR711
  • Item #9207083
  • Manufacturer Part #27NCAR711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Injection molded as a unitary part.
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-31/100 in
Characteristics & Features
Material
Plastic
Material Type
PP-RCT
Tool Type
Plug
Warranty & Product Information
Application
Socklet