This product requires certification to purchase.

3 in. SDR11 LONG STUB FLG

NIRON

3 in. SDR11 LONG STUB FLG

  • Fast #
  • Part #N27NCRT9011
  • Item #8920000
  • Manufacturer Part #27NCRT9011
4.6 out of 5 Customer Rating
Brand image
NIRON

3 in. SDR11 LONG STUB FLG

  • Fast #
  • Part #N27NCRT9011
  • Item #8920000
  • Manufacturer Part #27NCRT9011
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Flanged
End Connections
Spigot x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
303 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Steel Grey
Flange Type
Stub
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASME
ASME B31.1, ASME B31.3, ASME B31.23
ASTM
ASTM F2389
BAA Compliant
Yes
CSA Certified
CSA B137.25
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic