This product requires certification to purchase.

4 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End

NIRON

4 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End

  • Fast #
  • Part #N27NCRT12511A5
  • Item #8921521
  • Manufacturer Part #27NCRT12511A5
4.5 out of 5 Customer Rating
Brand image
NIRON

4 in. Butt Fusion or Electrofusion x Spigot PP-RCT Flange Stub End

  • Fast #
  • Part #N27NCRT12511A5
  • Item #8921521
  • Manufacturer Part #27NCRT12511A5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion Fittings are designed to be joined by means of heat element butt fusion or electrofusion
  • Fittings are manufactured with extended plain ends on each outlet which a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
  • Fittings are unitary and injection molded and are solid grey in color
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Spigot
End Connections
Butt Fusion;Electrofusion x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11