This product requires certification to purchase.

4 in. SDR9 LONG STUB FLG

NIRON

4 in. SDR9 LONG STUB FLG

  • Fast #
  • Part #N27NCRT1259
  • Item #9931886
  • Manufacturer Part #27NCRT1259
5 out of 5 Customer Rating
Brand image
NIRON

4 in. SDR9 LONG STUB FLG

  • Fast #
  • Part #N27NCRT1259
  • Item #9931886
  • Manufacturer Part #27NCRT1259
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty for water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Fusion, Butt Fusion, Electrofusion
End Connection 2
Flanged
End Connections
Socket Fusion;Butt Fusion;Electrofusion x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Flange Adapter
Material
Plastic
Material Type
Thermoplastic, PP-RCT
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ASTM
ASTM F2389
Origin
Domestic
Type
N27NCRT1259