This product requires certification to purchase.

4 sdr11 mj flg adpt

NIRON

4 sdr11 mj flg adpt

  • Fast #
  • Part #N27NIMJ0412511
  • Item #10003229
  • Manufacturer Part #27NIMJ0412511
5 out of 5 Customer Rating
Brand image
NIRON

4 sdr11 mj flg adpt

  • Fast #
  • Part #N27NIMJ0412511
  • Item #10003229
  • Manufacturer Part #27NIMJ0412511
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty for water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion, Socket Fusion, Electrofusion
End Connection 2
Slip
End Connections
Butt Fusion;Socket Fusion;Electrofusion x Slip
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
10-2/5 in
Pressure - Maximum
303 psi
Characteristics & Features
Fitting Type
Flange Adapter
Material
Plastic
Material Type
Thermoplastic, PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM F2389
Origin
Domestic
Type
N27NIMJ0412511