This product requires certification to purchase.

8 in. Backing Ring

NIRON

8 in. Backing Ring

  • Fast #
  • Part #N00FLAACPP2008
  • Item #8921498
  • Manufacturer Part #00FLAACPP2008
5 out of 5 Customer Rating
Brand image
NIRON

8 in. Backing Ring

  • Fast #
  • Part #N00FLAACPP2008
  • Item #8921498
  • Manufacturer Part #00FLAACPP2008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
Fitting Size 1
8 in
Height
1-19/50 in
Length
13-1/2 in
Pressure - Maximum
482 psi
Size
8 in
Weight
17.6 lb
Width
1-19/50 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Warranty & Product Information
BAA Compliant
Yes
Product Type
Backing Ring