This product requires certification to purchase.

8 SDR11 MLD 45 Elbow

NIRON

8 SDR11 MLD 45 Elbow

  • Fast #
  • Part #N27NC4511200MM
  • Item #8921468
  • Manufacturer Part #27NC4511200MM
5 out of 5 Customer Rating
Brand image
NIRON

8 SDR11 MLD 45 Elbow

  • Fast #
  • Part #N27NC4511200MM
  • Item #8921468
  • Manufacturer Part #27NC4511200MM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure - Maximum
381 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Elbow
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
Type
N27NC4511200MM
UL Listed
Yes