This product requires certification to purchase.

18 - 20 X 4 Weld Socklet W/ Fus O

NIRON CLIMA

18 - 20 X 4 Weld Socklet W/ Fus O

  • Fast #
  • Part #N27NGS125450500
  • Item #10092373
  • Manufacturer Part #27NGS125450500
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

18 - 20 X 4 Weld Socklet W/ Fus O

  • Fast #
  • Part #N27NGS125450500
  • Item #10092373
  • Manufacturer Part #27NGS125450500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are unitary and injection molded and are solid grey in color
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
18 in;20 in
Length
4 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Type
N27NGS125450500