This product requires certification to purchase.

2 in. x 20 ft. Plain End SDR 17 Plastic Pressure Pipe

NIRON CLIMA

2 in. x 20 ft. Plain End SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #N27TNIRCL6317
  • Item #8911535
  • Manufacturer Part #27TNIRCL6317
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

2 in. x 20 ft. Plain End SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #N27TNIRCL6317
  • Item #8911535
  • Manufacturer Part #27TNIRCL6317
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 80 Lift: 1440
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Pipe is designed to be joined with socket fusion, butt-fusion, electrofusion, electrolyte fusion, and interbranch fusion
  • Pipe is of extruded PP-RCT material, containing triple layers PP-RCT with the center layer consisting of a powercoreTM fiberglass ring which limits thermal expansion.
  • Dimensions of the pipe are in accordance with ASTM F2389
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-1/5 in
Diameter - Outside
2-12/25 in
End Connection 1
Butt Fusion, Socket Fusion
End Connection 2
Butt Fusion, Socket Fusion
End Connections
Butt Fusion;Socket Fusion
Length
20 ft
Pressure - Maximum
168 psi
Wall Thickness
0.15 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
PP-RCT, Fiberglass
PipeTubing Size
2 in
Pipe Wall Type
Triple Wall
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Water Systems
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389, ASTM E-84, ASTM F-2023
ISO
ISO 15874
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes