This product requires certification to purchase.

4 x 2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

NIRON CLIMA

4 x 2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

  • Fast #
  • Part #N27NR125639MM
  • Item #9263309
  • Manufacturer Part #27NR125639MM
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

4 x 2 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

  • Fast #
  • Part #N27NR125639MM
  • Item #9263309
  • Manufacturer Part #27NR125639MM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Niron Butt Fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Butt Fusion, Electrofusion
End Connections
Spigot x Butt FusionElectrofusion
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Length
8-13/50 in
Pressure - Maximum
305 psi
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Concentric Reducer, Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
230