This product requires certification to purchase.

3 SDR11 EF ALLPRO Coupler

NIRON CLIMA

All-Pro™ 3 SDR11 EF ALLPRO Coupler

  • Fast #
  • Part #N27NMEAP9011
  • Item #9195363
  • Manufacturer Part #27NMEAP9011
3.3 out of 5 Customer Rating
Brand image
NIRON CLIMA

All-Pro™ 3 SDR11 EF ALLPRO Coupler

  • Fast #
  • Part #N27NMEAP9011
  • Item #9195363
  • Manufacturer Part #27NMEAP9011
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Ease of installation and reduced installation time
  • Excellent thermal insulation
  • Low specific weight
  • Low pressure drop
  • Excellent weldability thanks to the fittings of the NIRON range
  • High resistance to corrosion
  • High durability
  • Reliable junction
  • Resistance to abrasion
  • Resistance to stray currents
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
6-2/25 in
Pressure - Maximum
482 psi
Weight
2.723 lb
Characteristics & Features
Collection
All-Pro™
Color Finish Name
Grey
Fitting Type
Coupling
Material
Plastic
Material Type
PP-R, PP-RCT, Polyurethane Foam
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 14
Application
Heating, Cooling, Cold Water, Condenser Water, Industrial, Hot Water, Hydronic, Hot and Cold Water Systems
ASTM
ASTM D-2657, ASTMF-1412, ASTM F-2389
CSA Certified
CSA B137.11
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
Type
N27NMEAP9011