This product requires certification to purchase.

4 x 3 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

NIRON CLIMA

Cool-pro™ 4 x 3 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

  • Fast #
  • Part #N27NRUV1259017MM
  • Item #9257697
  • Manufacturer Part #27NRUV1259017MM
3.2 out of 5 Customer Rating
Brand image
NIRON CLIMA

Cool-pro™ 4 x 3 in. Spigot x Butt Fusion or Electrofusion PP-RCT Concentric

  • Fast #
  • Part #N27NRUV1259017MM
  • Item #9257697
  • Manufacturer Part #27NRUV1259017MM
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Butt Fusion, Electrofusion
End Connections
Spigot x Butt FusionElectrofusion
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Length
7-8/25 in
Characteristics & Features
Collection
Cool-pro™
Fitting Type
Concentric Reducer, Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17