This product requires certification to purchase.

1-1/4 - 1-1/2 x 3/4 in. Socket Fusion x FNPT PP-RCT Socolet

NIRON

Instabranch™ 1-1/4 - 1-1/2 x 3/4 in. Socket Fusion x FNPT PP-RCT Socolet

  • Fast #
  • Part #N27NGSFC344050NPT
  • Item #9263102
  • Manufacturer Part #27NGSFC344050NPT
5 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 1-1/4 - 1-1/2 x 3/4 in. Socket Fusion x FNPT PP-RCT Socolet

  • Fast #
  • Part #N27NGSFC344050NPT
  • Item #9263102
  • Manufacturer Part #27NGSFC344050NPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Niron Socket Fusion Fittings are designed to be joined by means of heat element socket fusion
  • Fittings are manufactured with imbedded sockets on each side which are of a tapered interference fit
  • The dimensions of the fittings and sockets are in accordance with the requirements of ASTM F2389
  • The fittings are designed with sufficient thickness to exceed the pressure ratings of the thickest NIRON commercially available pipe and can be used to join to a Niron pipe of any thickness
  • Fittings are unitary and injection molded and are solid grey in color
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Instabranch™
End Connection 1:
FNPT
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion x FNPT
Fitting Type:
O-Let
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-8/25 in
Material:
Plastic, Brass
Material Type:
PP-RCT