This product requires certification to purchase.

20 - 24 x 1-1/2 in. Socket Fusion PP-RCT Socolet

NIRON

Instabranch™ 20 - 24 x 1-1/2 in. Socket Fusion PP-RCT Socolet

  • Fast #
  • Part #N27NGS50500630
  • Item #8921515
  • Manufacturer Part #27NGS50500630
4.8 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 20 - 24 x 1-1/2 in. Socket Fusion PP-RCT Socolet

  • Fast #
  • Part #N27NGS50500630
  • Item #8921515
  • Manufacturer Part #27NGS50500630
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Fusion
End Connections
Socket Fusion
Length
1-93/100 in
Characteristics & Features
Collection
Instabranch™
Fitting Type
O-Let
Material
Plastic
Material Type
PP-RCT