This product requires certification to purchase.

3-1/2 x 2 in. Socket Fusion PP-RCT Socolet

NIRON

Instabranch™ 3-1/2 x 2 in. Socket Fusion PP-RCT Socolet

  • Fast #
  • Part #N27NGS63110
  • Item #8920023
  • Manufacturer Part #27NGS63110
3.1 out of 5 Customer Rating
Brand image
NIRON

Instabranch™ 3-1/2 x 2 in. Socket Fusion PP-RCT Socolet

  • Fast #
  • Part #N27NGS63110
  • Item #8920023
  • Manufacturer Part #27NGS63110
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Fusion
End Connections
Socket Fusion
Length
2-57/100 in
Characteristics & Features
Collection
Instabranch™
Fitting Type
O-Let
Material
Plastic
Material Type
PP-RCT