This product requires certification to purchase.

SDR11 1X3/4 EF RED COUP

NIRON

SDR11 1X3/4 EF RED COUP

  • Fast #
  • Part #N27NRDE3225
  • Item #8919884
  • Manufacturer Part #27NRDE3225
5 out of 5 Customer Rating
Brand image
NIRON

SDR11 1X3/4 EF RED COUP

  • Fast #
  • Part #N27NRDE3225
  • Item #8919884
  • Manufacturer Part #27NRDE3225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1760
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
3-33/100 in
Pressure - Maximum
482 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Short, Reducing
Material
Plastic
Material Type
PP-RCT
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ASTM
ASTM F2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
Type
N27NRDE3225