Plastic Shower Pan Liner
Plastic Shower Pan Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- UPC:
- 020837274009