This product requires certification to purchase.

Charging station with USB-C and USB-A

NonStop

Station P Charging station with USB-C and USB-A

  • Fast #
  • Part #ANSP2BF
  • Item #10389562
  • Manufacturer Part #NSP2-BF
4.9 out of 5 Customer Rating
NonStop

Station P Charging station with USB-C and USB-A

  • Fast #
  • Part #ANSP2BF
  • Item #10389562
  • Manufacturer Part #NSP2-BF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Qi-certified fast wireless charging up to 10W for compatible devices.
  • Built-in USB-C and USB-A charging ports for convenient wired charging (dual-mode output).
  • Two AC power sockets provide additional power for chargers and devices.
  • Micro-suction base helps keep the station securely in place for one-handed plugging and unplugging.
  • Fabric-covered charging bed and woven power cord for a soft, decor-friendly bedside setup.
  • Requires Certification
Dimensions & Measurements
Cord Length
5 ft
Depth
4-3/4 in
Height
1-7/8 in
Width
6-1/4 in
Characteristics & Features
Collection
Station P
Color Finish Name
JetWay Black
Electrical & Operational Information
AMP
15
Volts
125V
Watts
1875 W
Warranty & Product Information
Battery Application Type
Digital Devices, General Purpose
Type
ANSP2BF