This product requires certification to purchase.

7-1/2 in. 16.6W LED IC Air-Tight Dedicated Remodel Housing Trim

Nora Lighting

7-1/2 in. 16.6W LED IC Air-Tight Dedicated Remodel Housing Trim

  • Fast #
  • Part #NNHRIC6LMRAT
  • Item #7187652
  • Manufacturer Part #NHRIC-6LMRAT
3.3 out of 5 Customer Rating
Brand image
Nora Lighting

7-1/2 in. 16.6W LED IC Air-Tight Dedicated Remodel Housing Trim

  • Fast #
  • Part #NNHRIC6LMRAT
  • Item #7187652
  • Manufacturer Part #NHRIC-6LMRAT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • IC air-tight energy saving by reducing the flow of air through the ceiling
  • Rated for direct contact with insulation
  • Installation-ready for existing sheet rock ceilings
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
7-1/2 in
Length
13-3/4 in
Weight
1.75 lb
Width
6-3/4 in
Characteristics & Features
Brand Model Compatibility
Cobalt, Marquise, Onyx, Pearl
Dimmable
Yes
Light Bulb Type
LED
Material
Aluminum, Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120/277V
Watts
16 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
UL Listed
Suitable for Damp Locations
UPC
732180606238