This product requires certification to purchase.

28W New Construction LED Housing for 4 in. Trims, 120V-277

Nora Lighting

Iolite 28W New Construction LED Housing for 4 in. Trims, 120V-277

  • Fast #
  • Part #NNHIOICD425LE4
  • Item #10732826
  • Manufacturer Part #NHIOICD-425LE4
5 out of 5 Customer Rating
Brand image
Nora Lighting

Iolite 28W New Construction LED Housing for 4 in. Trims, 120V-277

  • Fast #
  • Part #NNHIOICD425LE4
  • Item #10732826
  • Manufacturer Part #NHIOICD-425LE4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Insulated ceiling rated and airtight
  • Integrated LED lighting
  • Capable of being dimmed with a compatible ELV dimmer switch
  • CUL rated for damp locations
  • Covered under Nora Lighting's limited 5 year warranty
  • Requires Certification
Dimensions & Measurements
Depth
5-5/8 in
Height
5-5/8 in
Weight
8 lb
Width
10-1/2 in
Characteristics & Features
Collection
Iolite
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
2500
Volts
120/277V
Watts
28 W
Warranty & Product Information
Type
NNHIOICD425LE4
UPC
732180229185