This product requires certification to purchase.

3-5/8 in. 14W LED Recessed Housing & Trim in White

Nora Lighting

Iolite 3-5/8 in. 14W LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNIOB2RNDC30XWW10
  • Item #9751442
  • Manufacturer Part #NIOB-2RNDC30XWW/10
5 out of 5 Customer Rating
Brand image
Nora Lighting

Iolite 3-5/8 in. 14W LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNIOB2RNDC30XWW10
  • Item #9751442
  • Manufacturer Part #NIOB-2RNDC30XWW/10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 800 lm, 1000 lm, 1500 lm, 2000 lm or 2500 lm LED packages
  • 2700K, 3000K, 3500K, 4000K, 5000K @ 90+ CRI
  • Comfort dim (warm dimming) also available in 800 lm only
  • Flood optic, narrow flood and spot optics (included)
  • 5-year limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Beam Spread
25°
Diameter
3-5/8 in
Weight
0.75 lb
Width
3-5/8 in
Characteristics & Features
Collection
Iolite
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Number of Lights
1
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Lumens
1000
Number Of Hours
50000 hr
Volts
38V
Watts
14 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
Energy Star Compliant
Yes
UL Listed
Suitable for Wet Locations
UPC
732180327478