This product requires certification to purchase.

Canless LED Module, 1250 Lumens, 3000K CCT, Fits 2 in. & 4 in. Trims

Nora Lighting

Iolite Can-less Canless LED Module, 1250 Lumens, 3000K CCT, Fits 2 in. & 4 in. Trims

  • Fast #
  • Part #NNIOC24LED930X
  • Item #10394948
  • Manufacturer Part #NIOC-24LED930X
5 out of 5 Customer Rating
Brand image
Nora Lighting

Iolite Can-less Canless LED Module, 1250 Lumens, 3000K CCT, Fits 2 in. & 4 in. Trims

  • Fast #
  • Part #NNIOC24LED930X
  • Item #10394948
  • Manufacturer Part #NIOC-24LED930X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • IC certification aluminum die-cast LED module with two tension steel spring clips
  • Module includes a 6 in quick connect wire and threaded to fit the trim and transfer heat
  • Lolite can-less LED modules require a compatible driver box and trim
  • Requires Certification
Dimensions & Measurements
Beam Spread
4°
Depth
3-3/8 in
Height
3-1/4 in
Width
2-1/2 in
Characteristics & Features
Brand Model Compatibility
NIOC-2RNB, NIOC-2RNDC, NIOC-2SNDSQ, NIOC-2RPH, NIOC-4RNB, NIOC-4RNDC, NIOC-4SNDSQ, NIOC-4RPH
Collection
Iolite Can-less
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Metal
Number of Lights
1
Electrical & Operational Information
Lumens
1250
Volts
120V
Watts
12 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
Type
NNIOC24LED930X
UL Listed
Yes
UPC
732180745074