This product requires certification to purchase.

3-3/16 x 2-1/2 x 2-3/4 in. 8W LED Recessed Housing & Trim in Matte Black

Nora Lighting

M2 3-3/16 x 2-1/2 x 2-3/4 in. 8W LED Recessed Housing & Trim in Matte Black

  • Fast #
  • Part #NNM22SDC6030BB
  • Item #9530497
  • Manufacturer Part #NM2-2SDC6030BB
4.4 out of 5 Customer Rating
Brand image
Nora Lighting

M2 3-3/16 x 2-1/2 x 2-3/4 in. 8W LED Recessed Housing & Trim in Matte Black

  • Fast #
  • Part #NNM22SDC6030BB
  • Item #9530497
  • Manufacturer Part #NM2-2SDC6030BB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No housing required - IC Air-Tight rated
  • Easy installation for remodel or new construction applications
  • Quick disconnect allows for extended lengths
  • 600 lm or 850 lm LED packages
  • 2700K or 3000K @ 90+ CRI
  • Triac or ELV dimming
  • 5-year limited warranty
  • Energy star certified
  • Cetlus listed for wet locations
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Beam Spread
36°
Depth
2-1/2 in
Diameter
3-3/16 in
Height
2-3/4 in
Weight
0.75 lb
Width
3-3/16 in
Characteristics & Features
Collection
M2
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
600
Number Of Hours
60000 hr
Volts
120V
Watts
8 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
Energy Star Compliant
Yes
ETL Listed
Yes
UPC
732180999767