This product requires certification to purchase.

2-1/2 in. 15.5W LED Recessed Housing & Trim in White

Nora Lighting

Onyx 2-1/2 in. 15.5W LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNOXAC563130WWHL
  • Item #9577481
  • Manufacturer Part #NOXAC-563130WW/HL
5 out of 5 Customer Rating
Brand image
Nora Lighting

Onyx 2-1/2 in. 15.5W LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNOXAC563130WWHL
  • Item #9577481
  • Manufacturer Part #NOXAC-563130WW/HL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes medium base socket adapter for easy retrofitting in 5 in or 6 in recessed housings
  • 5-year limited warranty
  • Energy Star certified
  • Dimmable AC LED
  • 2700K, 3000K or 4000K @ 90+ CRI
  • Up to 1150 delivered lumens
  • Classified for wet locations
  • Requires Certification
Dimensions & Measurements
Diameter
7-3/8 in
Diameter - Inside 1
5-1/4 in
Height
2-1/2 in
Characteristics & Features
Brand Model Compatibility
NFBIC-5INCATA, NFBIC-5LMRATA, NFBIC-6INCATA, NFBIC-6LMRATA, NHIC-5LMRAT
Collection
Onyx
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Electrical & Operational Information
Lumens
1111
Volts
120V
Watts
15.5 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
732180831562