This product requires certification to purchase.

2 in. 15W LED Recessed Housing & Trim in White

Nora Lighting

Onyx 2 in. 15W LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNOXAC43230WWHL
  • Item #9646056
  • Manufacturer Part #NOXAC-43230WW/HL
3.3 out of 5 Customer Rating
Brand image
Nora Lighting

Onyx 2 in. 15W LED Recessed Housing & Trim in White

  • Fast #
  • Part #NNOXAC43230WWHL
  • Item #9646056
  • Manufacturer Part #NOXAC-43230WW/HL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 700 or 1000 delivered lumens
  • 2700K, 3000K, 3500K, 4000K or 5000K @ 90+ CRI
  • Dimmable AC LED
  • Includes medium base socket adapter for easy retrofitting in 4" recessed housings
  • Quick connector is compatible with dedicated LED housings
  • 5-year limited warranty
  • Classified for wet locations
  • Energy star certified
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3-3/4 in
Diameter - Outside
5 in
Height
2 in
Characteristics & Features
Collection
Onyx
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum, Steel
Electrical & Operational Information
Lumens
952
Volts
120V
Watts
15 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
732180831555