This product requires certification to purchase.

4?LED Recessed Trim Light, 3000K

Nora Lighting

Pearl 4?LED Recessed Trim Light, 3000K

  • Fast #
  • Part #NNPR4RNDC30XWW
  • Item #10076054
  • Manufacturer Part #NPR-4RNDC30XWW
5 out of 5 Customer Rating
Brand image
Nora Lighting

Pearl 4?LED Recessed Trim Light, 3000K

  • Fast #
  • Part #NNPR4RNDC30XWW
  • Item #10076054
  • Manufacturer Part #NPR-4RNDC30XWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 4 in pearl LED Retrofit Series is cULus classified for use in existing IC or non-IC housings manufactured by Nora and others
  • The 4 in retrofit luminaires deliver over 1200 Lumens with deep regressed cone reflector for optimal visual cut-off
  • Requires Certification
Dimensions & Measurements
Beam Spread
29°
Depth
4-3/8 in
Height
4-3/8 in
Weight
1.3 lb
Width
5 in
Characteristics & Features
Collection
Pearl
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
1218
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
Design Lights Consortium
No
Type
NNPR4RNDC30XWW
UL Listed
Yes
UPC
732180326181