This product requires certification to purchase.

15kW Electric Furnace for Mobile Homes

Nordyne

15kW Electric Furnace for Mobile Homes

  • Fast #
  • Part #N238992
  • Item #8205805
  • Manufacturer Part #238992
4.5 out of 5 Customer Rating
Brand image
Nordyne

15kW Electric Furnace for Mobile Homes

  • Fast #
  • Part #N238992
  • Item #8205805
  • Manufacturer Part #238992
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • For use in manufactured and mobile home applications. Capable of staged heating. Integrated cooling blower delay. Proven components ensure high quality, dependability and safety.
  • Designed for all sizes of manufactured housing applications - fits easily in an enclosed closet or alcove. Multi-speed blowers increase air movement to circulate heat in a large, multi-section home.
  • Requires Certification
Dimensions & Measurements
Depth
23-3/4 in
Height
29 in
Tonnage
4.5 Ton
Width
20 in
Electrical & Operational Information
BTU
51182
Fuel Type
Natural Gas
MBH
51.182
Power Source
Electric, Gas
Watts
15 kW
Warranty & Product Information
UL Listed
Yes