This product requires certification to purchase.

1/2 in. Cast Iron NPT Pressure Reducing Gas Regulator

Norgas Controls

NGR02 Series 1/2 in. Cast Iron NPT Pressure Reducing Gas Regulator

  • Fast #
  • Part #NNGR02ADA
  • Item #9677557
  • Manufacturer Part #NGR02-ADA
4.3 out of 5 Customer Rating
Brand image
Norgas Controls

NGR02 Series 1/2 in. Cast Iron NPT Pressure Reducing Gas Regulator

  • Fast #
  • Part #NNGR02ADA
  • Item #9677557
  • Manufacturer Part #NGR02-ADA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Vent limiter option
  • Conforms to ANSI B109.4
  • Internal relief - OPD
  • Corrosion resistant exterior
  • Outlet pressures up to 5 psig
  • Inlet pressure tap standard
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
1/2 in
Characteristics & Features
Collection
NGR02 Series
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Seat Material
Buna-N
Valve Type
Pressure Reducing Gas Regulator
Warranty & Product Information
ANSI
ANSI Z21.80
CSA Certified
CSA 6.22
Recommended Valve Application
Gas