This product requires certification to purchase.

165 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

This product has been replaced by

Indoor Direct Vent (Standard Vent Convertible,  EZ convertible, OD Convertible) with Built-In Pump, Bluetooth, LP convertible - orifice included, max. 165,000 Btuh, 9.2 Gpm
Noritz America Indoor Direct Vent (Standard Vent Convertible, EZ convertible, OD Convertible) with Built-In Pump, Bluetooth, LP convertible - orifice included, max. 165,000 Btuh, 9.2 Gpm
Manufacturer Part #GQ-C2661WXQ-FF US NG
Noritz America

165 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNRCR92DVNG
  • Item #8133293
  • Manufacturer Part #GQ-C2660WXQ-FF US NG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Indoor Direct Vent (Standard Vent Convertible,  EZ convertible, OD Convertible) with Built-In Pump, Bluetooth, LP convertible - orifice included, max. 165,000 Btuh, 9.2 Gpm
Noritz America Indoor Direct Vent (Standard Vent Convertible, EZ convertible, OD Convertible) with Built-In Pump, Bluetooth, LP convertible - orifice included, max. 165,000 Btuh, 9.2 Gpm
Manufacturer Part #GQ-C2661WXQ-FF US NG
Noritz America

165 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNRCR92DVNG
  • Item #8133293
  • Manufacturer Part #GQ-C2660WXQ-FF US NG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Noritz' NRCR models feature an integrated recirculation pump, stainless steel heat exchangers with 15 year warranty, and are the only units with a pump that is flex vent capable. Featuring an integrated recirculation pump and heat exchangers composed of high quality stainless steel, the NRCR is designed to provide homeowners with reliable and faster hot water for years to come.
  • NRCR features a 0.95 UEF rating, one of the best energy factors in the tankless market.
  • NRCR units have three recirculation modes: 1. on-demand mode 2. recirculation mode 3. crossover mode
  • The NRCR features a 15 year warranty on its heat exchanger, which is composed of high quality stainless steel and designed for easier serviceability.
  • If your home doesn’t have a dedicated return line, you can install a crossover valve at the furthest fixture of your home and take advantage of our NRCR crossover mode. (CSV-BPK sold separately).
  • Unit is Wi-Fi-capable, which allows for wireless control from your smart device.
  • Built with an integrated pump allowing a 1/2 in. loop with a length of up to 200 ft. (or 3/4 in up to 500 ft.), the longest in the industry.
  • Flow rates from 0.5 GPM up to 9.2 GPM
  • Manufactured in Japan
  • Visit https://www.noritz.com/nrcr/ for more information
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
14-1/10 in
Duct Size
2 in;3 in
Flow Rate
9.2 gpm
Height
27 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
73 lb
Width
18-1/2 in
Characteristics & Features
Indoor Outdoor
Indoor, Outdoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Type
Direct Vent
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
4
BTU
165000
Condensing
Yes
Emission
Low NOx
Fuel Type
Natural Gas
Maximum Temperature
140
MBH
165
Minimum Temperature
100
Power Source
Gas
Pressure - Low
15
Temperature Range
100 to 140 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
Yes
ETL Listed
No
NSF Certified
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.97
UPC
817000019143