This product requires certification to purchase.

180 MBH Indoor/Outdoor Condensing Propane Gas Tankless Water Heater

This product has been replaced by

180 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater
Noritz America 180 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater
Manufacturer Part #EGQ-C2861WX-FF US NG
Noritz America

180 MBH Indoor/Outdoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NEZTR50LP2
  • Item #8928939
  • Manufacturer Part #EGQ-C2860WX-FF US LP
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

180 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater
Noritz America 180 MBH Indoor Condensing Natural Gas/Propane Tankless Water Heater
Manufacturer Part #EGQ-C2861WX-FF US NG
Noritz America

180 MBH Indoor/Outdoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NEZTR50LP2
  • Item #8928939
  • Manufacturer Part #EGQ-C2860WX-FF US LP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • EZTR50 package contains the new EZ98-DV, plus all the aforementioned components, for replacement of a 50 Gal. tank water heater
  • Tankless installation just got easier with the NORITZ EZ bundle pack install your EZ98DV-LP in no time with everything you need in one box
  • Upgraded heat exchangers: our new EZ models are equipped with 2 heat exchangers developed with high grade stainless steel that are built to last
  • Revolutionary tankless water heater features a super-low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 5,000 BTU
  • Unmatched performance with the industry's best warranty - 25 years heat exchanger warranty
  • New EZ models conveniently feature a maximum venting length of 65 ft. or 150 ft., when using a 2 in. or 3 in. vent diameter, respectively
  • EZ units have a uniform energy factor of 0.95, among the highest in the industry
  • EZ98 features a capacity range of 0.5 GPM - 9.8 GPM
  • This bundle kit is intended for INDOOR INSTALLATION. To install outdoors, it is recommended to purchase the tankless unit and vent cap (VC-6-1), both of which are also sold separately.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
12-4/5 in
Flow Rate
9.8 gpm
Height
27 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
70 lb
Width
18-1/2 in
Characteristics & Features
Indoor Outdoor
Indoor, Outdoor
Vent Type
Direct Vent
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
2.55
BTU
180000
Condensing
Yes
Emission
Low NOx
Fuel Type
Propane
Maximum Temperature
140
MBH
180
Minimum Temperature
100
Power Source
Gas
Pressure - Low
15
Temperature Range
100 to 140 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
Yes
NSF Certified
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.96
UPC
850018743013