This product requires certification to purchase.

180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

Noritz America

180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNR83ODNG1
  • Item #7653676
  • Manufacturer Part #GQ-2457WS US NG
4.7 out of 5 Customer Rating
Brand image
Noritz America

180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNR83ODNG1
  • Item #7653676
  • Manufacturer Part #GQ-2457WS US NG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Noritz is expanding our mid-efficiency lineup with the NR83OD outdoor model, which has a maximum of 8.3 gpm. No venting is required - save on material cost and installation time with this tankless unit! this residential model heats water up to 140° F and meets federal and state air quality standards which are below 20 PPM
  • This is for outdoor installations only. No venting is required
  • Additional features include: Temperature lockout, high elevation adjustment, scale detection function
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • An isolation valve kit is included for serviceability
  • Flow rates from 0.5 gpm up to 8.3 gpm
  • Fully modulating burner – automatically adjusts burner level accordingly
  • Automatic air regulator – monitors internal temperature/maximizes burner efficiency
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Requires Certification
Dimensions & Measurements
Depth
9-2/5 in
Flow Rate
8.3 gpm
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
49 lb
Width
13-4/5 in
Characteristics & Features
Indoor Outdoor
Outdoor
Electrical & Operational Information
AMP
2
BTU
180000
Condensing
No
Emission
Low NOx
Fuel Type
Natural Gas
Maximum Temperature
140
MBH
180
Minimum Temperature
115
Power Source
Gas
Pressure - Low
15
Temperature Range
115 to 140 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
No
NSF Certified
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.81
UPC
817000014438