This product requires certification to purchase.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Noritz America

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NBNR98DVCNG2
  • Item #7409422
  • Manufacturer Part #BGQ-2857WX-FFA US NG
4.5 out of 5 Customer Rating
Brand image
Noritz America

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NBNR98DVCNG2
  • Item #7409422
  • Manufacturer Part #BGQ-2857WX-FFA US NG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The NR83DVC Builder Pack has everything you need for a full tankless installation. Package contents include a horizontal vent kit, isolation valve kit, and of course, your tankless unit. The direct vent concentric system allows stainless steel double-wall venting to be installed. Save time and cost with this bundle pack
  • Can be mounted for indoor installations only
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • An isolation valve kit is included for serviceability
  • This unit has an available temperature setting of up to 140° F
  • Fully modulating burner – automatically adjusts burner level accordingly
  • Automatic air regulator – monitors internal temperature/maximizes burner efficiency
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Requires Certification
Dimensions & Measurements
Depth
9-2/5 in
Duct Size
5 in
Flow Rate
9.8 gpm
Height
29-1/2 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
58 lb
Width
13-4/5 in
Characteristics & Features
Indoor Outdoor
Indoor
Vent Type
Direct Vent
Electrical & Operational Information
AMP
0.3
BTU
199900
Condensing
No
Emission
Low NOx
Fuel Type
Natural Gas
Maximum Temperature
140
MBH
199
Minimum Temperature
100
Power Source
Gas
Pressure - Low
15
Temperature Range
100 to 140 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
No
ETL Listed
No
NSF Certified
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.81
UPC
817000014384