This product requires certification to purchase.

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

Noritz America

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNR98DVCNG2
  • Item #7108446
  • Manufacturer Part #GQ-2857WX-FFA US NG
3.7 out of 5 Customer Rating
Brand image
Noritz America

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNR98DVCNG2
  • Item #7108446
  • Manufacturer Part #GQ-2857WX-FFA US NG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The NR98DVC has a maximum of 9.8 gpm. The direct vent concentric system allows stainless steel double-wall venting to be installed. This residential unit heats water up to 140° F and meets federal and state air quality standards, which are below 20 PPM. NR98DVC models also feature scale detection
  • 9.8 gpm tankless water heater provides enough hot water to run from 2 to 3 hot water appliances at 1 time
  • PVC cannot be used for venting
  • Energy star qualified tankless water heater is highly efficient and uses up to 40% less energy than storage water heater models
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • Fully modulating burner – automatically adjusts burner level accordingly
  • Automatic air regulator – monitors internal temperature/maximizes burner efficiency
  • Requires Certification
Dimensions & Measurements
Depth
9-2/5 in
Flow Rate
9.8 gpm
Height
29-1/2 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
58 lb
Width
13-4/5 in
Characteristics & Features
Indoor Outdoor
Indoor
Vent Type
Direct Vent
Electrical & Operational Information
AMP
2
BTU
199900
Condensing
No
Emission
Low NOx
Fuel Type
Natural Gas
Maximum Temperature
140
MBH
199
Minimum Temperature
100
Power Source
Gas
Pressure - Low
15
Temperature Range
100 to 140 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
No
NSF Certified
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.81
UPC
817000013219