This product requires certification to purchase.

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

Noritz America

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NNR98SVLP2
  • Item #7108440
  • Manufacturer Part #GQ-2857WX-F US LP
3.1 out of 5 Customer Rating
Brand image
Noritz America

199 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #NNR98SVLP2
  • Item #7108440
  • Manufacturer Part #GQ-2857WX-F US LP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • With more power than any tankless water heater in its class, the NR98SV series is ideal for mid-size homes with up to 4 showers depending on the specific area you are in. Built-in features include safety lock-out, freeze protection and high elevation adjustment. PVC cannot be used for venting
  • Features scale detection software
  • Flow rates from 0.5 gpm up to 9.8 gpm
  • Heat exchanger is manufactured with commercial grade copper, 25% thicker piping than standard models
  • 12 year warranty on the heat exchanger, 5 year on parts, plus all Noritz models feature a 1 year in home warranty
  • This unit has an available temperature setting of up to 140° F
  • Fully modulating burner – automatically adjusts burner level accordingly
  • Automatic air regulator – monitors internal temperature/maximizes burner efficiency
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
9-2/5 in
Flow Rate
9.8 gpm
Height
29-1/2 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
54 lb
Width
13-4/5 in
Characteristics & Features
Indoor Outdoor
Indoor
Vent Type
Power Vent
Electrical & Operational Information
AMP
2
BTU
199900
Condensing
No
Emission
Low NOx
Fuel Type
Propane
Maximum Temperature
140
MBH
199
Minimum Temperature
100
Power Source
Gas
Pressure - Low
15
Temperature Range
100 to 140 Deg F
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Energy Star Compliant
Yes
NSF Certified
Yes
UL Listed
No
Uniform Energy Factor (UEF)
0.88
UPC
817000013240