This product requires certification to purchase.

2 in. x 25 ft. Flex Vent Kit

Noritz America

2 in. x 25 ft. Flex Vent Kit

  • Fast #
  • Part #NEZ2FVK1
  • Item #7376796
  • Manufacturer Part #EZ2FVK-1
3.2 out of 5 Customer Rating
Brand image
Noritz America

2 in. x 25 ft. Flex Vent Kit

  • Fast #
  • Part #NEZ2FVK1
  • Item #7376796
  • Manufacturer Part #EZ2FVK-1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Noritz flex vent 2 in. kit, 25 ft. for EZ98DV and EZ111DV. This kit is for installation through existing B-vent. It contains a step-by-step start up guide. EZ2-CK flex vent conversion kit must also be purchased to ensure proper installation.
  • EZ2-CK MUST also be purchased
  • Optional venting for EZ series heaters
  • Flexible polypropylene venting included
  • Additional accessories to complete the venting application
  • For vertical terminations only
  • Requires Certification
Dimensions & Measurements
Length
25 ft
Width
14-1/2 in
Characteristics & Features
Brand Model Compatibility
EZTR50, EZTR75 Series
Warranty & Product Information
Product Type
Vent Kit
UPC
817000013516