This product requires certification to purchase.

4 in. Stainless Steel N-Vent 90 Degree Elbow

Noritz America

4 in. Stainless Steel N-Vent 90 Degree Elbow

  • Fast #
  • Part #NVP490ELBOW
  • Item #2463802
  • Manufacturer Part #VP4-90ELBOW
4.2 out of 5 Customer Rating
Brand image
Noritz America

4 in. Stainless Steel N-Vent 90 Degree Elbow

  • Fast #
  • Part #NVP490ELBOW
  • Item #2463802
  • Manufacturer Part #VP4-90ELBOW
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The 90° elbow is not flexible and is made out of stainless steel material.
  • Single wall vent type
  • This product is used with specific tankless water heaters.
  • Please refer to your specific tankless water heater to ensure correct venting material is used.
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
15 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Vent Part
UPC
817000011383