This product requires certification to purchase.

4 in. Support Clamp (Pack of 5)

Noritz America

4 in. Support Clamp (Pack of 5)

  • Fast #
  • Part #NSC4
  • Item #2909217
  • Manufacturer Part #SC4
3.7 out of 5 Customer Rating
Brand image
Noritz America

4 in. Support Clamp (Pack of 5)

  • Fast #
  • Part #NSC4
  • Item #2909217
  • Manufacturer Part #SC4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SC4 is a set of 4 inch support clamps that add stability to your tankless venting installation.
  • Set of 5 support clamps
  • Flexible clamps
  • Composed of stainless steel
  • Sleek finish
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
1 in
Length
3 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
NR98SV
Material
Stainless Steel
Warranty & Product Information
IAPMO Listed
No
Product Type
Strap
UPC
817000012182