This product requires certification to purchase.

160 MBH Indoor Condensing High Efficiency Natural Gas/Propane Tankless Water Heater

This product has been replaced by

7.1 GPM - EZ Series Pro 160000 BTUH - New Operation Panel / Bluetooth® Capable  LP Conversion Kit Included Indoor Tankless Water Heater w/ 25-Year Warranty (Natural Gas LP Converitble)
Noritz America 7.1 GPM - EZ Series Pro 160000 BTUH - New Operation Panel / Bluetooth® Capable LP Conversion Kit Included Indoor Tankless Water Heater w/ 25-Year Warranty (Natural Gas LP Converitble)
Manufacturer Part #GQ-C2661WX-FF-1 US NG
Noritz America

EZ Pro 160 MBH Indoor Condensing High Efficiency Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #NEZ71DVNG
  • Item #11498563
  • Manufacturer Part #EZ71DV-NG
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

7.1 GPM - EZ Series Pro 160000 BTUH - New Operation Panel / Bluetooth® Capable  LP Conversion Kit Included Indoor Tankless Water Heater w/ 25-Year Warranty (Natural Gas LP Converitble)
Noritz America 7.1 GPM - EZ Series Pro 160000 BTUH - New Operation Panel / Bluetooth® Capable LP Conversion Kit Included Indoor Tankless Water Heater w/ 25-Year Warranty (Natural Gas LP Converitble)
Manufacturer Part #GQ-C2661WX-FF-1 US NG
Noritz America

EZ Pro 160 MBH Indoor Condensing High Efficiency Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #NEZ71DVNG
  • Item #11498563
  • Manufacturer Part #EZ71DV-NG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed with cutting-edge technology, our new EZ Series Pro line brings even more features and bene?ts to optimize the user experience. Key features include an industry-leading .98 UEF rating, 25-year heat exchanger warranty, single gas type with easy field conversion, Bluetooth® connectivity, and more - making our ?agship heaters the top tankless choice for reliable hot water delivery
  • Field convertible - the default gas type is NG, parts are included for easy LP conversion
  • Bluetooth® Capable - effortlessly connect and manage your water heater with the EZ Start Plus App
  • .98 UEF industry leading deficiency
  • Top mounted water connections for EZ direct tank replacement
  • Available in Direct Vent model that can use 2", 3" or 4" venting
  • 25-Year heat exchanger warranty
  • Can be installed outdoors with VC-6-1 vent cap (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
14-4/5 in
Flow Rate
9.0 gpm
Height
36-3/5 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Weight
60 lb
Width
21-2/5 in
Characteristics & Features
Collection
EZ Pro
Indoor Outdoor
Indoor, Outdoor
Proposition 65
This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
Vent Type
Direct Vent
Water Heater Type
High Efficiency
Wireless Communication
Bluetooth
Electrical & Operational Information
BTU
160000
Condensing
Yes
Fuel Type
Natural Gas, Propane
Maximum Temperature
140
MBH
160
Minimum Temperature
100
Power Source
Gas
Pressure - Low
15
Temperature Range
100 to 140 Deg F
Volts
120V
Watts
62 W
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
Type
NEZ71DVNG
Uniform Energy Factor (UEF)
0.98
UPC
850018743679


Recommended Accessories