This product requires certification to purchase.

Scale Defender

North Star

Scale Defender

  • Fast #
  • Part #NNSTAS35
  • Item #11068253
  • Manufacturer Part #NSTAS35
5 out of 5 Customer Rating
Brand image
North Star

Scale Defender

  • Fast #
  • Part #NNSTAS35
  • Item #11068253
  • Manufacturer Part #NSTAS35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced technology converts hardness minerals to a non-sticky form for longer lasting plumbing, appliances, and fixtures
  • No salt, electricity or drain required
  • No regeneration needed
  • Includes bypass valve feature for easy servicing
  • Ideal for all household sizes
  • Can be used with city or well water sources
  • Installation kit included
  • Eco-friendly
  • Low maintenance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
4.3 lb
Flow Rate
10 gpm
Size
41 in
Characteristics & Features
Contaminant Removal
Scale
Filtering System
Point of Entry
Warranty & Product Information
Application
Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Water Softener
Type
NNSTAS35
UPC
090259853953