This product requires certification to purchase.

Water Softener O-Ring Seal Kit

North Star

Water Softener O-Ring Seal Kit

  • Fast #
  • Part #N7170288
  • Item #3027952
  • Manufacturer Part #7170288
4.5 out of 5 Customer Rating
Brand image
North Star

Water Softener O-Ring Seal Kit

  • Fast #
  • Part #N7170288
  • Item #3027952
  • Manufacturer Part #7170288
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • O-Ring Seal, 15/16" I.D, 1-3/16" O.D., 1/8" C.S. (213)
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
15/16 in
Fitting Size 1
15/16 in
Fitting Size 2
1-3/16 in
Fitting Sizes
15/16 in x 1-3/16 in
Characteristics & Features
Material
Rubber
Material Type
Buna-N
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CE Approved
No
EPA Compliant
No
NSF Certified
No
Product Type
O-Ring
UL Listed
No