This product requires certification to purchase.

Sanding Belt

Norton

Sanding Belt

  • Fast #
  • Part #N78072745691
  • Item #7315912
  • Manufacturer Part #'78072745691
4.5 out of 5 Customer Rating
Brand image
Norton

Sanding Belt

  • Fast #
  • Part #N78072745691
  • Item #7315912
  • Manufacturer Part #'78072745691
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Grit Size
60 µm
Length
18 in
Width
3/4 in
Characteristics & Features
Grit Type
Medium
Material
Ceramic Aluminum Oxide
Warranty & Product Information
Application
Sanding
Product Type
Belt