This product requires certification to purchase.

NORWELL 73" WIDE 5,100 BTU MEDIA CONSOLE ELECTRIC FIREPLACE WITH MULTIPLE FLAME COLORS

NORWELL 73" WIDE 5,100 BTU MEDIA CONSOLE ELECTRIC FIREPLACE WITH MULTIPLE FLAME COLORS

  • Fast #
  • Part #R7760EW
  • Item #10781206
  • Manufacturer Part #7760E-W
5 out of 5 Customer Rating
Brand image

NORWELL 73" WIDE 5,100 BTU MEDIA CONSOLE ELECTRIC FIREPLACE WITH MULTIPLE FLAME COLORS

  • Fast #
  • Part #R7760EW
  • Item #10781206
  • Manufacturer Part #7760E-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of solid wood, veneered MDF and powder-coated steel
  • Includes mantel, electric firebox, remote control, 6' power cord with lay-flat plug, anti-topple device and hardware
  • Adjustable thermostat settings: 71, 75, 78, 82, 86, 99°F (22, 24, 26, 28, 30, 60°C)
  • Provides supplemental heat for up to 1,000 sq ft
  • Thermostat turns off when desired temperature is reached
  • Turn heat option off to enjoy heatless flames year-round
  • Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
  • Five flame brightness levels
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Fireplace mantel supports up to 75 lbs and accommodates a TV up to 60"
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
30-1/2 in
Width
73 in
Characteristics & Features
Color Finish Name
White
Material
MDF, Steel, Wood
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R7760EW
UPC
752370776008