This product requires certification to purchase.

1-1/2 in. Threaded Plastic and Rubber Bulkhead Fitting

Norwesco

1-1/2 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N60124
  • Item #923062
  • Manufacturer Part #60124
4.1 out of 5 Customer Rating
Brand image
Norwesco

1-1/2 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N60124
  • Item #923062
  • Manufacturer Part #60124
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded x Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Bulkhead Fitting
Material
Plastic
Material Type
Polypropylene