This product requires certification to purchase.

1 in. Threaded Plastic and Rubber Bulkhead Fitting

Norwesco

1 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N60427
  • Item #923126
  • Manufacturer Part #60427
5 out of 5 Customer Rating
Brand image
Norwesco

1 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N60427
  • Item #923126
  • Manufacturer Part #60427
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Bulkhead Fitting
Material:
Plastic
Material Type:
Polypropylene